Pemko
Door Bottom, Aluminum, 36 in.L
Mfr # 2173AV36
Zoro # G9420765
$49.47
36% off
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Aluminum
- Width 1 3/4 in
- Flange Material Aluminum
- Flange Width 1-3/4"
Explore More Products
- PEMKO 221AV48 48" Door Shoe with Vinyl Mill Aluminum 221AV48
- PEMKO 216DPK36 36" Door Shoe with Prene Dark Bronze 216DPK36
- PEMKO 217DPK42 42" Door Shoe with Prene Dark Bronze 217DPK42
- PEMKO Insert Size 11/16", 1-9/32"W x 1"H x 48"L Alum. Door Bottom 2113DV48
- PEMKO Door Shoe, Unfinished, 1-1/4" W, 36" L 210AV36
- PEMKO 234AV36 36" Door Shoe with Vinyl Mill Aluminum 234AV36
- PEMKO 2221DV48 48" Door Shoe with Rain Drip and Vinyl Dark Bronze 2221DV48
- PEMKO STC411APK34 34" x 1-3/8" Automatic Door Bottom Mill Aluminum STC411APK34
- PEMKO 210DV24 24" Door Shoe with Vinyl Dark Bronze 210DV24
- JOHNSON HARDWARE Johnson Hardware 5001296 Mill Silver Aluminum By-Pass Fascia Track 5001296
- NATIONAL GUARD Door Bottom, 9 Ft, Black 112N-9
- Pemko Door Bottoms