Pemko
Door Bottom, Gold, 36 in.L
Mfr # 2173GV36
Zoro # G9420844
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Color Gold
- Width 1 3/4 in
- Insert Color Black
- Insert Material Vinyl
Explore More Products
- PEMKO Door Bottom, Dark Bronze, 48 in.L 2173DV48
- PEMKO Door Bottom, Anodized, 36 in. L 315 CN X 36" TEK SCREWS
- PEMKO Door Bottom, Anodized, 36 in.L 2113GV36
- PEMKO 4131CRL30 30" Surface Mounted Automatic Door Bottom with EPDM Clear Aluminum 4131CRL30
- PEMKO Door Shoe, Vinyl Insert, 1-3/4" W, 36" L 216PWV36
- PEMKO 216DV32 32" Door Shoe with Vinyl Dark Bronze 216DV32
- PEMKO 2221AV30 30" Door Shoe with Rain Drip and Vinyl Mill Aluminum 2221AV30
- PEMKO 209AV51 51" Door Shoe with Vinyl Mill Aluminum 209AV51
- PEMKO 4301DRL36 36" Surface Mounted Automatic Door Bottom with EPDM Dark Bronze 4301DRL36
- M-D BUILDING PRODUCTS DOOR BOTTOM VNYL BRN 32in. 43399
- NATIONAL GUARD Door Bottom, Standard, 1/2In., Projection 320N-36
- Pemko Door Bottoms, Thresholds & Seals