Mag-Mate
Magnetic Part Handler, 5in x5-1/2in x3inW
Mfr # TPCA100CM
Zoro # G9445992
Free Shipping & Returns
$1,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Rated Flat Capacity 12 lb
- Overall Height 5 in
- Overall Length 5 1/2 in
- Magnet Length 3 3/4 in
- Magnet Width 1 1/2 in
Explore More Products
- MAG-MATE Lifting Magnet, 400 lb Cap, 7-3/4 In OAL CL0400
- MAG-MATE PowerLift(R) Lifting Magnet, 2500 lb Cap, 12-5/8 In OAL PNL2500
- MAG-MATE PowerLift(R) Lifting Magnet, 250 lb Cap, 5 In OAL PNL0250
- MAG-MATE Lifting Magnet, 3000 lb Cap, 19-1/4 In OAL CL3000
- MAG-MATE FXP Permanent Lift Magnet 375 l FXP0375
- MAG-MATE POWERLIFT 7-7/8 in. Lifting Magnet with 800 lbs. Capacity PNL0800
- MAG-MATE INDUSTRIAL MAGNETICS KANTTWIST CLP 6 QK WG K060TQW
- MAG-MATE Lift Magnet ALLUG1
- MAG-MATE INDUSTRIAL MAGNETICS KT 45 HIGH VIS YELLOW K045TDHVY
- MAG-MATE PowerLift(R) Lifting Magnet, 1600 lb Cap, 10-3/4 in OAL PNL1600
- MAG-MATE Lifting Magnet, 2200 lb Cap, 15 In OAL CL2200
- Mag-Mate Below the Hook Lifting Devices