Tritan
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # HCPK206-20
Zoro # G9446586
$30.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1.25"
- Shaft Locking Type Eccentric Locking Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
Explore More Products
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.25-in. Bore UCPA206-20A
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Scrw, 1.5-in. Bore, 2.3125 Bore Center H UCPX08-24
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore HCP204-12
- TRITAN Pillow Block Bearing, Ball, 1-7/8" Bore UCP210-30
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore HCP206-19
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H UCP206-17
- TRITAN Pillow Block Unit, Insert, Set Screw, 1.25-in. Bore, 1.6875 Bore Center H, 4.7656-in. BH to BH Cntr SBP206-20G
- TRITAN Split Hsng Plummer Block, 2 Bolt w/Seals & Stabilizing Rings, 20.125-in. OD, 7.625-in. W, Cast Iron SAF528
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 2-in. Bore UCPA210-32A
- CLESCO 5/8" ID Pillow Block Bearing Die Cast, Bronze Bearing PBDC-BR-062
- FAFNIR Cast Iron Housed Unit, Low Base Pillow Block, #RAK1-3/8 RAK1-3/8
- Tritan Pillow Block Bearings