Tritan
Pillow Block Bearing, Ball, 1-7/8" Bore
Mfr # UCP210-30
Zoro # G9447557
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 6.2500"
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 50mm Bore UCP210-50MM
- TRITAN Pillow Block Bearing, Ball, 1-15/16" Bore UCP210-31
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore UCPK207-20
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore HCPK207-20
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore HCPK206-19
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 30mm Bore UCPA206-30MMA
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Rng Insert, Set Scrw, 2.4375-in. Bre, 3.0000 Bre Cntr H UCPX12-39
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.5-in. Bore UCPA208-24A
- TRITAN Split Housing Plummer Block, 2 Bolt w/Seals & Stabilizing Rings, 26.75-in. OD, 10-in. W, Cast Iron SAF536
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore UCP-1.1/8M
- NTN Pillow Block Bearing, Ball, 1" Bore UELPL-1M
- Tritan Pillow Block Bearings