Tritan
Pillow Block Bearing, Ball, 2-1/2" Bore
Mfr # UCP213-40
Zoro # G9447672
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 8.0000"
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 65mm Bore UCP213-65MM
- TRITAN Pillow Block Bearing, Ball, 1" Bore SBP205-16G
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore UCPK204-12
- TRITAN Pillow Block Bearing, Ball, 2-3/4" Bore UCP214-44
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore UCP209-26
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore HCPK207-20
- TRITAN Pillow Block Thermoplstc SS, Bore 1.437" HCPSS207-23SS
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 1-in. Bore, 1.7500 Bore Center H UCPX05-16
- TRITAN Pillow Block Unit, Pressed Steel, Insrt, Eccentric Locking Collar, 1.25-in. Bore, 1.5625 Bore Cntr H SBPP207-20
- DAYTON Pillow Block Bearing, Sleeve, 1" Bore 1F618
- SEALMASTER PillowBlock SB Bearing, Tapered Rlr, 2-1/2 RPB 208-2
- Tritan Pillow Block & Flange Bearings