Tritan
Pillow Block Bearing, Ball, 2-15/16" Bore
Mfr # UCP215-47
Zoro # G9447724
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screw
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material 52100 Steel
- Bolt Hole Center-to-Center 8.5468"
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1" Bore HCP205-16
- TRITAN Pillow Block Bearing, Ball, 7/8 in Bore UCP205-14
- TRITAN Pillow Block Bearing, Ball, 40mm Bore UCP208-40MM
- TRITAN Pillow Block Bearing, Ball, 1-11/16" Bore UCP209-27
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Scrw, 1.5-in. Bore, 2.3125 Bore Center H UCPX08-24
- TRITAN Pillow Block Bearing, Ball, 2-1/4" Bore UCP212-36
- TRITAN Pillow Block, Stainless, Bore 1.937" UCPSS210-31SS
- TRITAN Split Housing Plummer Block, 2 Bolt w/Seals & Stabilizing Rings, 28-in. OD, 10.75-in. W, Cast Iron SAF538
- TRITAN Split Hsng Plummer Block, 2 Bolt w/Seals & Stabilizing Rings, 24.75-in. OD, 9.625-in. W, Cast Iron SAF534
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore SAK 3/4
- TIMKEN TRB Pillow Block Assembly, E-P2B-TRB-2 7/16 E-P2B-TRB-2 7/16
- Tritan Pillow Block & Flange Bearings