Shop Alternate Products
This Product is Discontinued
Cdi
Torque Head, 12 Pt Box Offset, J, 11/16 In (Discontinued)
Mfr # TCQJXB22A
Zoro # G9449386
This Product is Discontinued
Key Features
- Head Type Box End
- Drive Size J (27/64 in)
- Size 11/16 in
- Overall Length 3 7/8 in
- Max. Torque 60 ft.-lb.