Adaptall
Adpt, MBSPP-MJIC, 1/8-28, 7/16-20, Strt
Mfr # 9002-0402
Zoro # G9458495
$5.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/8 in
- Fitting Connection Type NPTF x NPTF
Explore More Products
- ADAPTALL Hose Adapter, 1/2", BSPP 9033-08
- ADAPTALL Hose Adapter, 1", BSPP, 1", NPT 9007-1616
- ADAPTALL Hose Adapter, 3/4", BSPT, 3/4", NPT 9044-1212
- ADAPTALL Hose Adapter, 6 mm, Metric, 1/8", NPT 9235-06x1.0-02
- ADAPTALL Adpt, MaleMetric-MJIC, 7/8-14, El, 1.8In 9069-1022
- ADAPTALL Adpt, MaleMetric-MJIC, 3/4-16, El, 1.4In 9069-0818
- ADAPTALL Adpt, MBSPP-MJIC, 3/4-14, 1-1/16-12, El 9059-1212
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", BSPP 9000-1008
- ADAPTALL Adpt, MBSPP-MJIC, 3/4-14, 1-5/16-12, Strt 9002-1612
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug 100PX02
- WORLD WIDE FITTINGS Flareless Bite Type Ferrule - Style B 7165X03
- Adaptall Hydraulic Hose Adapters & Plugs