Download CAD Files
Zoro Select
Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Zinc Plated Finish
Mfr # U20300.019.3600
Zoro # G9458741
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type UNC
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Steel, Grade A, Zinc Plated Finish U20300.087.3600
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 2 ft, Steel, Grade A, Zinc Plated Finish U20300.025.2400
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade A, Zinc Plated Finish U20300.050.2400
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade 2, Zinc Plated Finish 3589
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 2 ft, Stainless Steel, 18-8, Plain Finish U51070.037.2400
- ZORO SELECT Fully Threaded Rod, 8-32, 6 ft, Stainless Steel, 18-8, Plain Finish 9046
- ZORO SELECT Fully Threaded Stud, 10-24, 1 in, Steel, Grade 8, Plain Finish, 100 PK 2026003
- ZORO SELECT Fully Threaded Rod, 1-5/8"-8, 14 1/4 in, Steel, B16, Plain Finish, 4 PK U22551.162.1425
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 7 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB71120725-004BX
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade B7, Black Oxide Finish U22180.037.3600
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Stainless Steel, 316, Plain Finish 11118
- Zoro Select Fully-Threaded Rods & Studs