Download CAD Files
Zoro Select
1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 10 PK
Mfr # U07566.050.0100
Zoro # G9464366
$11.33
19% off
$9.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Flat
- Drive Type Hex
- Drive Size 5/16 in
- Material Steel
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK U07410.050.0150
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 10 PK U07410.050.0075
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 10 PK U07566.050.0125
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 25 PK U07415.037.0150
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 25 PK M16C70KCS
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 25 PK 430247-PG
- ZORO SELECT Flat 100 Head Socket Screw ZHF60108C12
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 3 in Length ZPS72012C36
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 100 PK M5008CSP
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK U07410.016.0062
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK U07000.008.0100
- Zoro Select Socket Head Cap Screws