Zoro Select
M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK
Mfr # M51060.050.0008
Zoro # G9464533
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 8 mm
- Screw Head Type Flat
- Drive Type Hex
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK M51050.040.0010
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK U07001.050.0150
- ZORO SELECT M30-3.50 Socket Head Cap Screw, Black Oxide Steel, 140 mm Length, 5 PK M07000.300.0140
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK U51060.031.0225
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 130 mm Length, 5 PK M07000.240.0130
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in Length, 50 PK U51060.025.0250
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Plain Stainless Steel, 70 mm Length, 5 PK M51050.240.0070
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Steel, 25 mm Length, 100 PK M6025CSB
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK LHSIA0-80075USA-100BX
- NEWPORT FASTENERS #6-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in Length, 100 PK 531360-100
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/4 in Length, 1000 PK 963061-1000
- Zoro Select Socket Head Cap Screws