Anvil
Black Forged Steel Reducer Class 3000
Mfr # 0361177603
Zoro # G9465531
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1"
Explore More Products
- ANVIL Black Forged Steel Reducer Class 3000 0361177009
- ANVIL Black Forged Steel Reducer Class 3000 0361176902
- ANVIL Black Forged Steel Reducer Class 3000 0361177405
- ANVIL 1/4" Black Forged Steel Coupling 0361155203
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300000601
- ANVIL Cast Iron Reducing Tee Class 125 0300040003
- ANVIL 8700133351 2 in. Black Right Hand Malleable Coupling 467290
- ANVIL 2 In. X 4 In. Black Steel Pipe Nipple 150 PSI Lead Free 830037800
- ANVIL 3" x 2-1/2" Cast Iron Eccentric Reducer Coupling 0306068503
- ANVIL Black Forged Steel Hex Head Plug Class 3000 0361314404
- ANVIL Malleable Iron 90 Degree Elbow Class 300 0310500202
- Anvil Black Pipe Fittings