Shop Alternate Products
This Product is Discontinued
Speedaire
Hook-and-Loop Dsc BU Pad, 5D (Discontinued)
Mfr # 31XG39
Zoro # G9466667
This Product is Discontinued
Key Features
- Disc Diameter 5 in
- Face Mounting Type Hook-and-Loop
- Back Mounting Type Threaded Shaft
- Back Mounting Size 5/16 in-24
- Max. RPM 12,000