Shop Alternate Products
This Product is Discontinued
Peterson
Reflector, Stick On, Amber, 2-23/64 in dia. (Discontinued)
Mfr # B489A
Zoro # G9466947
This Product is Discontinued
Key Features
- Material Acrylic
- Shape Rectangle
- Length 2-23/64"
- Width 1-23/64"
- Height 7/64"