- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Lighting
- /
- Automotive Warning & Marker Lights
- /
- LED Mini-Lightbar, Perm Mount, 15in, Amber
Shop Alternate Products
This Product is Discontinued
Federal Signal
LED Mini-Lightbar, Perm Mount, 15in, Amber (Discontinued)
Mfr # 454101HL-02
Zoro # G9468295
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Amber
- Voltage 12V DC
- Lamp Type Led
- Includes Built-In On/Off Switch, Lighter Plug
- Mounting Permanent Mount
Customers Also Purchased
- Brand Federal Signal
-
MFR #
454101HL-02
-
Zoro #
G9468295
- UPC # 604586779970
- Country of Origin United States
- Category Automotive Warning & Marker Lights
Dimensions
Height | 3" |
Length | 15-4/5" |
Width | 8-3/8" |
Length - Vehicle Lighting | 15 4/5 in |
Width - Vehicle Lighting | 8 3/8 in |
Height - Vehicle Lighting | 3 in |
Manufacturers Warranty Length | 5 yr. |
Overall Height | 2 11/16 in |
Overall Diameter | Not Applicable |
Battery Size | Not Applicable |
Overall Length | 15 5/16 in |
Overall Depth | 8 3/8 in |
Details
Item | Mini Light Bar |
Color | Amber |
Voltage | 12V DC |
Lamp Type | Led |
Includes | Built-In On/Off Switch, Lighter Plug |
Mounting | Permanent Mount |
Features | 360 Degrees Light Distribution |
Standards | CA T13 |
Flash Type | 19 Flash Patterns |
Flashes per Minute | Variable |
Number of LEDs | 26 |
Number of Flash Patterns - Vehicle Lighting | 23 |
Housing Material | Polycarbonate |
Current Drawn | 4 A |
Wiring Connection - Vehicle Lighting | Pigtail |
Lamp Life | 100,000 hr |
Base Material | Polycarbonate |
Number of Heads | 8 |
Lens Material | Polycarbonate |
Lighting Technology - Vehicle Lighting | LED |
Lens Color - Vehicle Lighting | Amber |
Mounting - Vehicle Lighting | Permanent |
Light Type - Vehicle Lighting | Flashing |
Lens Color | Amber |
Power Source | Corded |
Number of Flash Patterns | 19 |
Shape | Rectangular |
Lighting Technology | LED |
Wattage | Not Applicable |
Light Color | Amber |
Number of Bulbs | 26 |
Compatible Vehicle Type | Not Applicable |
Vehicle Class | Not Applicable |
Maximum Operating Temperature | 149 Degrees F |
Electrical Connection | Pigtail |
IP Rating | Not Applicable |
Light Pattern | Flashing |
Light Type | Mini Light Bar |
Mount Type | Screw |
Mount Style | Surface |
Includes Batteries | Not Applicable |
Installation Type | Permanent |
Includes Electrical Connection | Electrical Connection Included |
Minimum Operating Temperature | -40 Degrees F |
Manufacturer Warranty | 5 yr |
Current | 4 A |
Series | HighLighter |
SAE Class Rating | SAE J845 Class 1 |
Description
Mini Light Bar, Light Type Mini Light Bar, Light Color Amber, Wattage Not Applicable, Lens Color Amber, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J845 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12V DC, Overall Length 15 5/16 in, Overall Diameter Not Applicable, Overall Height 2 11/16 in, Overall Depth 8 3/8 in, IP Rating Not Applicable, Compatible Vehicle Type Not Applicable, Number of Heads 8