Taylor
Analog Refrigerator Freezer Thermometer with -20 to 80 (F)
Mfr # 350710D
Zoro # G9468636
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Refrigerator/Freezer Thermometer
- Display Analog
- Temp. Range (F) -20 Degrees to 80 Degrees F
- Temp. Range (C) -30 Degrees to 30 Degrees C
- Accuracy +/-2 Degrees F
Explore More Products
- TAYLOR Analog Mechanical Food Service Thermometer with -30 to 70 (F) 5981N
- TAYLOR Thermometr Meat Dlx5939 5939N
- TAYLOR Multiline LCD Digital Food Service Thermometer with 32 to 392 (F) 1470
- TAYLOR Thermometer Instant Read 5989N
- TAYLOR Analog Mechanical Food Service Thermometer with 100 to 600 (F) 350610D
- TAYLOR 4" LCD Pocket Test Thermometer with -40 to 450 (F) 3519
- TAYLOR 5983N CandyDeep Fry Thermometer, 100 to 400 deg F, Analog Display 5983
- TAYLOR Taylor Cooking & Roasting Thermometer with Stainless Steel Housing Taylor-1487
- TAYLOR 15 in. L Black/Silver Plastic/Stainless Steel Digital Fork Thermometer 5262231
- CDN Oven Thermometer EOT1
- CDN Large Dial Cooking Thermometer IRL220
- Taylor Food Thermometers