Ntn
Flange Bearing, 2-Bolt, Ball, 1" Bore
Mfr # UCFLU-1MFG1
Zoro # G9468724
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore ZUCNFL205-16
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore UCFU-5/8M
- NTN Flange Bearing, 4-Bolt, Ball, 2-15/16" Bore UCFU-2.15/16M
- NTN Flange Bearing, 2-Bolt, 1-7/16" Bore, SS/SS SUCFL207-23CCFG1
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore UCFLU-5/8M
- NTN Flange Bearing, 2-Bolt, Ball, 5/8" Bore ARFLU-5/8
- NTN 3 Bolt Flng Brg, Radial, 1 7/16in Bore SUCFB207-23FG1
- NTN Mounted Unit Cast Iron, Wide Inner Ring, Set Screw Type Flanged Piloted Unit, Round Housing UCFC218-308D1
- NTN Mounted Unit Steel AELPFL204-012W3
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2" Bore SF-32
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1" Bore SF-16
- Ntn Pillow Block & Flange Bearings