Ntn
Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore
Mfr # UCFLU-1.15/16MFG1
Zoro # G9468767
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore UCFU-1.3/4M
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore UCFU-1.3/8M
- NTN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore UCFU-1.15/16M
- NTN Flange Bearing, 3-Bolt, 3/4" Bore Dia. SUCFBL204-12C0FG1
- NTN Flange Bearing, 4-Bolt, Ball, 5/8" Bore UCFU-5/8M
- NTN Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore UCFUX-2.1/2M
- NTN Mounted Unit Cast Iron, Tapered Bore, Flanged Piloted Unit, Cast, Round Housing UKFC205J
- NTN Mounted Unit Cast Iron UCFL212-207D1
- NTN Mounted Unit Cast Iron UCFL207J-107 1-7/16
- LUTCO STBearing, 3/4"ID, 1-3/4"OD, 1.87", FlangeOD 56F48PP
- NTN Mounted Unit Cast Iron UCF214-211T
- Ntn Pillow Block & Flange Bearings