Bosch
Demolition Hammer, Soft Grip, 12.4 lb.
Mfr # DH507
Zoro # G9468995
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Demolition Tool Product Grouping Demolition Hammer Kits
- Amps 10.0 A
- Blows per Minute 1,350 t0 2,800
- Drive System SDS Max
Explore More Products
- BOSCH Breaker Hammer, 1-1/8 In Hex, 120V, 15 Amps BH2760VCB
- BOSCH Demolition Hammer, 14.5A, 1380 to 2760 BPM DH712VC
- BOSCH SDS Max Demolition Hammer 11316EVS
- BOSCH Demolition Hammer DH1020VC
- BOSCH 13.0 Amp Demolition Hammer, 1300-2900 BPM 11321EVS
- BOSCH Demolition Hammer BH2770VCD
- BOSCH Breaker Hammer, 15Amps, 31-1/4 L BH2760VC
- MAKITA 35 lb. 1-1/8" Hex Demolition Hammer HM1307CB
- MAKITA 11 lb. SDS-MAX Demolition Hammer, 10.0A HM0870C
- TR INDUSTRIAL 13 Amp 35 lbs. Demolition Jack Hammer TR89305
- DEWALT Demolition Hammer, Corded, 105 dBA D25911K
- Bosch Rotary and Demolition Hammers