Shop Alternate Products
This Product is Discontinued
Techni-Tool
Tweezers, 5in, Very Fine (Discontinued)
Mfr # 5CFR.SA.1
Zoro # G9470343
This Product is Discontinued
Key Features
- Point Type Very Fine
- Application Electronics and Medical Device
- Material Anti-Magnetic, Anti-Acid Stainless Steel
- Tip Size 0.010 in W x 0.024 in H
- Max. Temp. 374 Degrees F