Morse
Carbide Hole Cutter, 1-5/8in. Hole, 1in. D
Mfr # CTD26
Zoro # G9477054
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
- Arbor Design Built-In
- Shank Size 3/8 in
Explore More Products
- MORSE Carbide Hole Cutter, 1-1/2in. Hole, 1in. D CTD24
- MORSE 4" Carbide Grit Hole Saw MHSG64
- MORSE 3" Bi-Metal Hole Saw MHS48
- MORSE 1-3/8" Bi-Metal Hole Saw MHS22
- MORSE Carbide Hole Cutter, 1in. Hole, 1in. D CTD16
- MORSE Carbide Hole Cutter, 7/8in. Hole, 1in. D CTD14
- MORSE Hole Saw With Arbor, 4-1/2 In Dia, 1-15/16 In D Cutting, 7/16 In Arbor, 4/6 Tpi TA72
- MORSE Carbide Tipped Holesaw, 7/16"Hex, 1-11/16 MHSTK27
- MORSE Hole Saw Mandrel, Series 409, For Use With 114 to 2 Hole Saws, 14 to 12 Chuck Size, 14 Uni 83132
- BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth 530
- CS UNITEC TCT Hole Saw, 3-5/16" X 1" - 1/2" 1-1-1106
- Morse Hole Saws