Ringers Gloves
Impact Gloves, 2XL, Hi-Vis Green/Blue, PR
Mfr # 297B-12
Zoro # G9478061
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Kevloc(R)
- Palm Construction Armortex With Kevlar(R) Stitching
- Standards CE 4343
- Insulated No
- Knuckle Padding Material TPR
Explore More Products
- RINGERS GLOVES Impact Resistant Touchscreen Gloves, L, PR 068
- RINGERS GLOVES Impact Resistant Gloves, Size M, PR 662
- RINGERS GLOVES Impact Resistant Gloves, Green, XL, PR 260
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 9, PR R-840
- RINGERS GLOVES Medium Green Hook-and-Loop Cuff Impact Gloves, Leather 146-09
- RINGERS GLOVES Abrasion/Impact Glove, Knitted, Size 10, PR R-840
- RINGERS GLOVES SPLIT FIT IMP-ALL BLK M RG147-09
- RINGERS GLOVES Impact Resistant Gloves, Orange, XS, PR 162
- RINGERS GLOVES Impact Resistant Gloves, Yellow, 3XL, PR 259
- RINGERS GLOVES Impact Resistant Gloves, Orange, 2XL, PR 162
- IMPACTO Anti-Vibration Gloves, Leather, M, PR US42030
- Ringers Gloves Gloves & Hand Protection