Shop Alternate Products
This Product is Discontinued
Brady
Warning Sign, 10 x 14In, BK/ORN, ENG, Text (Discontinued)
Mfr # 84944
Zoro # G9481622
This Product is Discontinued
Key Features
- Sign Material Polyester
- Legend/Background Color Black/Orange
- Width 14"
- Legend Style Text
- UV Resistant No