Zoro Select
Fully Threaded Rod, 5/8"-18, 12 in, Stainless Steel, 316, Plain Finish
Mfr # U55067.062.1200
Zoro # G9482313
$19.29
20% off
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 316
- Thread Fit 2A
- Thread Type UNF
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Stainless Steel, 18-8, Plain Finish U51067.050.3600
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 12 in, Steel, Grade 2, Zinc Plated Finish 56095
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 9 1/2 in, Steel, Grade B7M, Black Oxide Finish, 30 PK U22085.075.0950
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 6 ft, Steel, Grade A, Zinc Plated Finish U20300.200.7200
- ZORO SELECT Fully Threaded Rod, 1-3/8"-6, 12 ft, Steel, Grade A, Plain Finish U20200.137.9999
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish 10650
- ZORO SELECT Fully Threaded Rod, 1-1/4"-8, 13 1/2 in, Steel, Grade B7, Black Oxide Finish, 6 PK U22080.125.1350
- ZORO SELECT Fully Threaded Rod, 1-1/8"-7, 12 in, Stainless Steel, 316, Plain Finish 45593
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 9 1/2 in, Steel, B16, Plain Finish, 15 PK U22551.112.0950
- ZORO SELECT Fully Threaded Stud, 1-1/4"-12, 3 ft, Steel, Grade 8, Plain Finish 2022976
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Class 4.8, Plain Finish M20200.100.1000
- Zoro Select Fully-Threaded Rods & Studs