Zoro Select
Split Lock Washer, For Screw Size M7 Steel, Zinc Plated Finish, 100 PK
Mfr # M37020.070.0001
Zoro # G9484571
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 12.8 mm
- Minimum Thickness 1.60 mm
- Maximum Thickness 1.6 mm
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK M37020.240.0001
- ZORO SELECT Split Lock Washer, For Screw Size M14 Steel, Zinc Plated Finish, 50 PK M37020.140.0001
- ZORO SELECT Split Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK M37020.160.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK U37183.025.0001
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 25 PK M37020.180.0001
- ZORO SELECT Split Lock Washer, For Screw Size M10 Stainless Steel, Plain Finish, 50 PK M51450.100.0001
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Black Oxide Finish, 30000 PK 02WSB
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 50 PK 200WS
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Silicon Bronze, Plain Finish, 25 PK 1NU95
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 4500 PK 31WS
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Galvanized Finish, 10 PK LWIS125GUSA-010BX
- Zoro Select Split Lock Washers