Danco

Ring Cap, Toilet, Plastic, Universal Fit


$7.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Universal Fit
  • Material Plastic
  • Type Wax Ring Cap
  • Size Length: 7"; Width: 7"; Height: 0.9"
  • Color Black, White
See all product information