Scotch-Brite
Sanding Hand Pad, Light Gray, 9 in. L, PK20
Mfr # 7100023340
Zoro # G9486136
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Width 6 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Grit 2000 to 2500
Explore More Products
- SCOTCH-BRITE Pad Stripping Flat Surface 2Pk 10111
- SCOTCH-BRITE Hand Pad, 9 in L, 6 in W, Very Fine, Aluminum Oxide Abrasive 7447
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W 7010329861
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 2" W 7000121071
- SCOTCH-BRITE Sanding Hand Pad, Alum. Silicate, S.Fine 7000000727
- SCOTCH-BRITE Sanding Hand Pad Roll, Coarse, 15 ft., PK3 07747
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 2" W 7010365155
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 4" W 7000045962
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 17" W 7100117306
- UNEEDA Uneesponge 1 /2 Inch White Sanding Sponge P-102438
- NOBLES/TENNANT PAD HOLDER - CENTER-LOK 3 - SNAP ON GRAY _x000D_ 370095
- Scotch-Brite Abrasive Pads & Sponges