Norton Abrasives
Grinding Cone, 2-3/4 in., PK10
Mfr # 66253349855
Zoro # G9486267
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Cone Type 16
- Grinding Cone Diameter 2 3/4 in
- Grinding Cone Length 3 1/2 in
- Arbor Hole Size 5/8"-11
- Abrasive Grit 24
Explore More Products
- NORTON ABRASIVES Grinding Cone, 1-1/2 in., PK10 66253349757
- NORTON ABRASIVES Grinding Cone w/Square Tip, 2 in., PK10 66253349845
- NORTON ABRASIVES Grinding Cone w/Rnd Tip, 2 in Dia, 20 G, ZA 66253344384
- NORTON ABRASIVES Grinding Plug w/Square Tip, 2 in., AO, PK10 66253349847
- NORTON ABRASIVES Grinding Plug w/Sq Tip, 1-1/2 Dia, 20 G, ZA 66253344386
- NORTON ABRASIVES Grinding Plug w/Square Tip, 1-1/2 in, PK10 66253349838
- NORTON ABRASIVES Grinding Cone, 1-1/2 in. Dia, 24 Grit, ZA 66253344377
- NORTON ABRASIVES Gemini Grinding Cone, 1-3/4 In Dia, 3 In L, 24G, AO 61463614503
- NORTON ABRASIVES Grinding Plug w/Round Tip, 1-1/2 in., PK10 66253349756
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 150 Grit 46042
- SPECIALTY DIAMOND Glass Grinding Bit 1 Inch X 50 Grit GB1P
- Norton Abrasives Grinding Cones & Plugs