Abloy
Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W
Mfr # PL330/100B-KD
Zoro # G9486696
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Different
- Body Material Brass
- For Use With Lockout/Tagout, Security
- Shackle Dia. 5/16 in
- Body Color Silver
Explore More Products
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Boron Shackle, 1 in W PLI330/50B-KD
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Boron Shackle, 1 1/4 in W PLI350/50B-KD
- ABLOY Padlock, Keyed Alike, Standard Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle PL340/25B-KA
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Boron Shackle, 1 3/32 in W PLI340/50B-KD
- ABLOY Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Hardened Steel Body, 1 1/4 in W PL362B-KA
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle PLM340/50B-KD
- ABLOY Padlock, Keyed Alike, Long Shackle, Rectangular Hardened Steel Body, Hardened Steel Shackle PL350/50B-KA
- ABLOY Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 1 in W PLM330/50B-KD
- ABLOY Visual Pack Padlocks - Assembled with 2 PL340T_11820131
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W 2KALN
- BRADY Keyed Padlock, Extended, Rectangular Reinforced Steel Body, Hardened Steel Shackle, 3/4 in W 118979
- Abloy Keyed Padlocks