Shop Alternate Products

Palmgren

Jack Screw, Magnetic, 3.3 in. to 4.3 in. (Discontinued)


Free Shipping & Returns


Key Features

  • Type Magnetic
  • Number of Pieces 1
  • Capacity 3.3 in to 4.3 in
  • Material Steel
  • Length (In.) 1-1/2
See all product information