Greenlee
Hole Saw Kit, 4-1/2 in Dia, Variable Pitch
Mfr # 835
Zoro # G9487667
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material Bi-Metal
- Number of Pieces 14
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3", 3-5/8", 4-1/8", 4-1/2"
- Replacement Arbor No. Mfr. No. 37623 or 38547
Explore More Products
- GREENLEE Carbide Tipped Cutter 645-1
- GREENLEE Carbide Tip Cutter 625-1-7/32
- GREENLEE Electrician/Plumber Hole Saw Kit, 13 pcs. 891
- GREENLEE Hole Saw Maintenance Kit, Bi-Metal, 20 pcs 890
- GREENLEE Hole Cutter Kit, 6 PC, Tungsten Carbide 655
- GREENLEE Plumber Hole Saw Kit, Bi-Metal, 10 pcs. 889
- GREENLEE Kit, Holesaw 830Q 830Q
- MILWAUKEE TOOL 15 pc. HOLE DOZER with Carbide Teeth Hole Saw Set 49-22-3097
- STARRETT Diamond Grit Hole Saw Kit 13 Pcs. KD09041-N
- ROTHENBERGER Hole Saw Kit, 1/2" x 20, 5/8" x 18 Thread 106304
- WESTWARD Hole Saw Set, Bi-Metal, 8pcs 12G707
- Greenlee Hole Saws & Cutters