Surebonder
Hot Melt Adhesive, Clear, 7/16 in Diameter, 10 in Length, 1 min Begins to Harden 18 PK
Mfr # 925R10-1-HP
Zoro # G9489627
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 7/16 in
- Length 10 in
- Materials Bonded Concrete, Metal, Rubber, Vinyl
- Working Time 25 sec
Explore More Products
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Diameter, 8 in Length, 60 sec Begins to Harden 165 PK QUAD-725P
- SUREBONDER Glue Stick, Tan, 420 PK C-701
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Diameter, 10 in Length, 60 sec Begins to Harden 53 PK Q725-5P
- SUREBONDER All Temperature Glue Sticks, Clearm 4 in, 7/16 in Diameter, 5 lb 725R54
- SUREBONDER Hot Melt Adhesive, Tan, 5/8 in Diameter, 10 sec Begins to Harden Q711-25P
- SUREBONDER Mini All Temperature Glue Sticks, Clear, 4 in, Diameter 5/16 in, 5 lb 725M54
- SUREBONDER Glue Stick, Polyamide, 7/16" x 10", PK450 4588R10
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Diameter, 10 in Length, 1 min Begins to Harden 450 PK 825R10
- SUREBONDER Hot Glue Sticks, Clear, 10 in, 8 PK H-810R
- MASTER APPLIANCE Hot Melt Adhesive, Tan, 1/2 in Diameter, 12" Length, 280 PK 35455
- 3M Hot Melt Adhesive, Brown, 1 in Diameter, 3 in Length, 50 sec Begins to Harden 242 PK 3789
- Surebonder Hot Melt Adhesives