Shop Alternate Products
This Product is Discontinued
Jomar Valve
1/2" Flare Brass Gas Ball Valve Inline (Discontinued)
Mfr # 101-603
Zoro # G9490397
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material Brass
- Body Style Inline
- Ball Material Brass
- Stem Type Blowout Proof