Shop Alternate Products
This Product is Discontinued
Vantage
Cutting Mat, 24x18 in, Blue (Discontinued)
Mfr # 10692
Zoro # G9491002
This Product is Discontinued
Key Features
- Width 18 in
- Length 24 in
- Color Blue
- Width (In.) 18
- Graduation Degrees 45 Degrees , 60 Degrees