Shop Alternate Products

Workrite Fr

Pants, 44 in. x 34 in., Navy (Discontinued)


Free Shipping & Returns


Key Features

  • Fits Waist Size 44"
  • Inseam 34 in
  • Fabric Weight 7 oz
  • Color Navy
  • Standards NFPA 2112
See all product information