Mag-Mate
Floor Sweeper, 12in, Ceramic
Mfr # FS1200
Zoro # G9495385
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Magnetic
- Size 12 in
- Length 5 in
- Width 16 1/2 in
Explore More Products
- MAG-MATE Magnetic Pick-Up Tool, Ceramic, Magnetic MM06X38
- MAG-MATE Magnetic Pick-Up Tool, Permanent Magnet IM72-30
- MAG-MATE Parts Retriever Magnet, 11 Lb, Short Hdl PR7400
- MAG-MATE Magnetic Retriever, 16 lb. Pull 921
- MAG-MATE Floor Sweeper, 36in, Ceramic FS3600
- MAG-MATE Telescoping Magnetic Pickup 5/8"dia, Ex 924HVO
- MAG-MATE Magnetic Retriever, Clean Out Long Reach, 48 Overall Length, Long Handle, 12 lb Pull, Alnico Magnet COR12
- MAG-MATE Hand Held Sweeper 8" Long HS0800C
- MAG-MATE Magnetic Pick-Up Tool w/ Magnet Base, 14 FHD14M
- WESTWARD Pick-Up Tool, Mag, Bend, 19 In L, 2 lb Pull 10E741
- PROTO Magnetic Pick-Up Tool, 8-1/4" L J2379XL
- Mag-Mate Inspection and Retrieving Tools