Download CAD Files
Zoro Select
Fully Threaded Rod, M8-1.25mm, 1 m, Steel, Class 8.8, Plain Finish
Mfr # M20220.080.1000
Zoro # G9507154
$11.79
58% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Overall Length 1 m
- Material Steel
- Material Grade/Class Class 8.8
- Thread Type Metric Coarse
Explore More Products
- ZORO SELECT Fully Threaded Rod, M64-6mm, 1 m, Steel, Class 8.8, Plain Finish M20220.640.1000
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 8.8, Plain Finish M20220.060.1000
- ZORO SELECT Fully Threaded Rod, M36-4mm, 1 m, Steel, Class 8.8, Plain Finish M20220.360.1000
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 3/4 in, Stainless Steel, 18-8, Plain Finish, 25 PK 56261
- ZORO SELECT Fully Threaded Rod, 1"-12, 12 ft, Steel, Grade A, Black Oxide Finish U20360.100.9999
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 10 ft, Steel, Grade 2, Zinc Plated Finish 03157
- ZORO SELECT Fully Threaded Stud, 1"-8, 8 in, Stainless Steel, B8M 316, Plain Finish, 20 PK U22538.100.0800
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Stainless Steel, 18-8, Plain Finish S4.11200603.PL.DAR
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 4 1/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB70500425-004BX
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Grade 2, Plain Finish 17905
- ZORO SELECT Fully Threaded Rod, 1-1/2"-6, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish U22182.150.3600
- Zoro Select Fully-Threaded Rods & Studs