Lutron
LED Driver, 5 to 40W, 24VDC, 120VAC, 380 mA
Mfr # LTEA4U1UKL-CV240
Zoro # G9508344
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Output 5 to 40W
- Output Current 0.21 to 1.95ADC
- Ballast Dimming Yes
- Ballast Dimming Type Full Range Continuous Dimming
- Input Current 420mA
Explore More Products
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA L3DA4U1UKL-AV120
- LUTRON LED Driver, 24VDC, 120/277VAC, 170-370 mA L3DA4U1UKL-CV240
- LUTRON LED Driver, 120 to 277VAC, 15V to 38VDC L3DA4U1UKS-HC070
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC L3DA4U1UMN-FA070
- LUTRON LED Driver, 5 to 40W, 12VDC, 120VAC, 400 mA LTEA4U1UKL-AV120
- ADVANCE LED Driver, 120 to 277VAC, 9-1/2 in. L. ICN-4P16-TLED-N
- CONSTANT POWER LED EMERGENCY LED Emergency Driver, 5W, 90 min. FHSCPUNV5WL
- CONSTANT POWER LED EMERGENCY LED Emergency Driver, 10.7W, 15.3x2.6x1.5" FHSCPUNV10.7WL
- DIODE LED OMNIDRIVE X 24V 60W, 2in1 ELV and 0-10V LED Dimmable Driver - Class 2 DI-ODX-24V60W
- KEYSTONE TECHNOLOGIES LED Driver KTLD-40-UV-SC1400-56-VDIM-W1-CP
- FULHAM FIREHORSE CC LED PD, 96W, Univ, 700-2400mA T1M1UNV240P-96L
- Lutron Electronic LED Drivers