Shop Alternate Products
This Product is Discontinued
Super Rope Cinch
Rope Cinch, 2-3/4 in. L, Acetal, Red, PK4 (Discontinued)
Mfr # SRC
Zoro # G9509062
This Product is Discontinued
Key Features
- For Use With 3/8 in to 5/8 in Rope
- Length 2 3/4 in
- Color Red
- End Type Open
- Diameter 2 1/4 in