Beta

5 Piece Metric Plain, Hex Key Set


$120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Blade Material Stainless steel
  • Finish Satin
  • Handle Material Alloy Steel
  • Handle Type Plain
  • Includes (5) Hex Key Wrenches with Two Tips: 2.5mm, 3mm, 4mm, 5mm, 6mm
See all product information