Extract-All
Downdraft Table, Portable, 800 cfm
Mfr # SP-800-DD
Zoro # G9510155
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,598.99
Key Features
- Type Portable
- Voltage 120
- Width (In.) 20 in
- Depth (In.) 20 in
- Height (In.) 36 in
Explore More Products
- EXTRACT-ALL Downdraft Table, Self Cleaning, 1250 cfm SCDD-1250
- EXTRACT-ALL Downdraft Table, Self Cleaning, 3450 cfm SCDD-3450
- GLOBAL INDUSTRIAL Standard Machine Table, 14 Gauge Welded Top, 24W x 18D x 36H 493775
- GLOBAL INDUSTRIAL Adjustable Height Machine Stand, 430 Stainless Steel, 24Wx18Dx18-24H 254840SS
- GLOBAL INDUSTRIAL Adjustable Height Machine Stand, 430 Stainless Steel, 36Wx24Dx30-36H 254846SS
- GLOBAL INDUSTRIAL Deluxe Machine Table, 12 Gauge Welded Top, 36W x 24D x 36H 493764
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 24W x 18D 493768
- DYNABRADE Metal Capture Downdraft Station, 230 V 64350
- GLOBAL INDUSTRIAL Adjustable Height Shop Stand, 16 Gauge Steel, 36W X 24D 254844
- DAYTON Mill Drill Stand, 20" D, 35-1/2" H, Steel 53UH26
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 48W x 24D 493770
- Extract-All Machine Stands