Motorad
Radiator Cap, Cam-On, 15 psi, Plastic
Mfr # T46
Zoro # G9510724
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Type Threaded
- Material Plastic
- Pressure Range 14 to 18 lb
- Rating 16 psi
- For Use On Threaded Neck
Explore More Products
- MOTORAD Radiator Cap, Cam-On, 7 psi, Metal T7
- MOTORAD Radiator Cap, Cam-On, 13 psi, Metal T13
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal T16
- MOTORAD Safety Radiator Cap, 14 to 18 lb., Metal ST16
- MOTORAD Radiator Cap, Cam-On, 16 psi, Metal T37
- MOTORAD Safety Radiator Cap, 12 to 16 lb., Metal ST13R
- MOTORAD Radiator Cap, 10294 1006-15
- MOTORAD Radiator Cap, Cam-On, 12 to 18 lb., Metal T13R
- MASTERCOOL Truck Cooling System Pressure Test Kit 43306
- INGERSOLL-RAND OIL 10 4OZ IR10Z4
- CTA MFG Radiator Pressure Adapter GMGMC CTA7122
- Motorad Radiator Tools