- Home
- /
- Heating & Cooling
- /
- Air Conditioners
- /
- Window & Wall Air Conditioners
- /
- Window Air Conditioner w/Heat, 208/230, Cool/Heat, 11,500/12,000 BtuH
Shop Alternate Products
This Product is Discontinued
Friedrich
Window Air Conditioner w/Heat, 208/230, Cool/Heat, 11,500/12,000 BtuH (Discontinued)
Mfr # EP12G33
Zoro # G9511695
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 230V AC
- Operation Mode Cool/Heat
- BtuH Cooling 11,500/12,000
- Width 23 5/8 in
- Height 15 in
Customers Also Purchased
- Brand Friedrich
-
MFR #
EP12G33
-
Zoro #
G9511695
- UPC # 724587431742
- Country of Origin China
- Category Window & Wall Air Conditioners
Dimensions
Width | 23 5/8 in |
Height | 15 in |
Depth | 22 1/8 in |
Min. Window Width | 25 1/4 in |
Min. Window Height | 15 in |
Max. Window Width | 39 in |
Dimensions | 15 in H x 25 14 in W |
Details
Item | Window Air Conditioner w/Heat |
Voltage | 230V AC |
Operation Mode | Cool/Heat |
BtuH Cooling | 11,500/12,000 |
Includes | Expandable Side Curtains, LCD Remote Control, Manuals, Standard Installation Hardware, Washable Filter |
Watts | 1101 W |
Amps | 5.5/5.8 A |
High CFM | 265 |
BtuH Heating | 9200/11,200 |
CEER Rating | 11.2/11.2 |
Item - Air Conditioners and Heat Pumps | Window Air Conditioner with Heat |
Dehumidification Rate | 3.3 lb/hr |
Max. Wall Thickness | 8 in |
Chassis Type | Slide Out |
Control Type | Electronic |
Voltage - Air Conditioners and Heat Pumps | 208/230VAC |
Fan Speeds Cooling | 3 |
Refrigerant Type | R-410A |
Operation Mode - Air Conditioners and Heat Pumps | Cool/Heat |
Fan-Only Speeds | 2 |
Fan Speeds Heating | 2 |
Heating Method - Air Conditioners and Heat Pumps | Electric |
Standards | AHAM, CuL, UL |
Features | 24 Hour Timer, Auto Air Sweep, EntryGard(TM) Anti Intrusion Protection |
NEMA Plug Configuration | 6-20P |
NEMA Plug Configuration - Air Conditioners and Heat Pumps | 6-20P |
EER | 9.8/9.8 |
Color | White |
Heating Method | Electric |
Sleeve | P7 |
For Use With | UL, Cul, AHAM |
Air Flow Direction | 4 Way |
Operation Mode - HVAC | Cooling/Heating |
NEMA Plug Configuration - HVAC | LCDI, 6-20P |
Cooling Capacity | 11,500/12,000 BtuH |
Description
Window Air Conditioner w/Heat, Average Coverage Area 450 to 550 sq ft, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 11,500/12,000 BtuH, CEER Rating 11.2/11.2
- View the Energy Guide
- WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Di-n-butyl phthalate (DBP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov