Shop Alternate Products
This Product is Discontinued
Interlake Mecalux
Cross Bar, 48" W, Gray (Discontinued)
Mfr # IA004B04800Z000000
Zoro # G9512781
This Product is Discontinued
Key Features
- Overall Width 48"
- Color Gray
- Material Steel
- Load Capacity 40 lb./sq. ft.
- For Use With SD-CT