Shop Alternate Products
This Product is Discontinued
Zoro Select
Heavy-Duty Multi-Depth Boxes, 26" x 26" x 26", Kraft (Discontinued)
Mfr # 49K022
Zoro # G9525546
This Product is Discontinued
Key Features
- Inside Length 26 in
- Inside Width 26 in
- Inside Depth 26"
- Maximum Weight 95 lb.
- Color Kraft