Raymond
ISO D Die Spring, Med Duty, 3/8x1In, PK10
Mfr # 304104D
Zoro # G9533334
$22.76
9% off
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Duty
- Material Chrome Silicone Alloy Steel
- Outside Dia. 0.375 in
- Color Blue
- For Rod Size 3/16 in
Explore More Products
- RAYMOND ISO D Die Spring, ULD, 25mmx114mm 302518D
- RAYMOND ISO D Die Spring, Hvy Duty, 63mmx254mm 305940D
- RAYMOND Die Spring, Medium Duty, 2x3 In 103812
- RAYMOND ISO-D Series Die Spring, PK3 302810D
- RAYMOND ISO D Die Spring, Med Duty, 63mmx254mm 304940D
- RAYMOND Die Spring, XHD, 2x3 In 106812
- RAYMOND Die Spring, Blue, Overall 2-3/8" L, PK5 ASL025060
- RAYMOND ISO D Die Spring, XHD, 9.52mmx44mm 306107D
- RAYMOND Compression Spring, Overall 13/16" L, PK10 C02400290810S
- SPEC Compression Spring, Stainless Steel, PK10, C03600321250S C03600321250S
- SPEC Compression Spring, Music Wire, PK10, C08500982500M C08500982500M
- Raymond Compression and Die Springs