Shop Alternate Products
This Product is Discontinued
Sureforce
18 in Clamp Cast Iron Handle and 5 in Throat Depth (Discontinued)
Mfr # 46142
Zoro # G9540781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Handle Material Cast Iron
- Throat Depth (In.) 5 in
- Length 25.79"
- Width 7.48"
- Application Metalworking