Shop Alternate Products
This Product is Discontinued
Dormer
Taper Length Drill, HeavyDuty, 21/32,229mm (Discontinued)
Mfr # A94021/32
Zoro # G9546616
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 21/32 in
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.6563