Shop Alternate Products
This Product is Discontinued
Dormer
7.20mm Jobber Length Drill Bit (Discontinued)
Mfr # A9017.2
Zoro # G9551236
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.50 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material HSS-E